Bolt Close Pipe Clamp for Copper Tube, 2" Copper Tube, 3/8" Hole

Item #: 0260630

Cat #: CD5B37CP

UPC: 782856347330

$ 4.31 EA
Company wide:
0 in stock
Documents & Guides
CDY CD5B37CP HANGERTUBING2 IN

Overview

CDY CD5B37CP HANGERTUBING2 IN

Designed to clearly identify and secure copper tube applications. Captured hardware facilitates worry-free installation.

Also known as: 782856347330, CD5B37CP, CDYCD5B37CP

Features & Benefits

  • Retained bolt and built-in nut means there are less parts to handle or drop
  • Combo head bolt works with slotted, hex, #3 phillips or #2 robertson drivers

Specifications

Material: Steel
Diameter: 2 in
Finish: Copper Electroplated
Material: Steel
Finish: Copper Electroplated
Diameter: 2 in