610 One-Rod Roller Hanger, 10" Pipe, 7/8" Rod

Item #: 0260596

Cat #: 6101000HD

UPC: 782856393375

$ 209.87 EA
Company wide:
0 in stock
Documents & Guides
CDY 6101000HD HANGERONE ROD R

Overview

CDY 6101000HD HANGERONE ROD R

1-rod roller hanger to help promote system expansion and contraction; for heavy duty pipe applications .

Also known as: 782856393375, 6101000HD, CDY6101000HD

Features & Benefits

  • Suspend pipe from a single hanger rod where longitudinal movement may occur in the pipe due to expansion or contraction
  • Conforms with Federal Specification WW-H-171 (Type 44), Manufacturers Standardization Society ANSI®/MSS-SP-58 (Type 43)

Specifications

Diameter: 10 in
Material: Steel
Finish: Hot Dipped Galvanized
Diameter: 10 in
Finish: Hot Dipped Galvanized
Material: Steel