4000W 277V Wall Heater, White, w/stat

Item #: 0260580

Cat #: FRA4027F

UPC: 685360162492

$ 639.53 EA
Company wide:
0 in stock
FRA SERIES - COMMERCIAL FAN-FORCED WALL HEATER, 4000/2000W @ 277V, 3000/1500W @ 240V, *Factory-wired for higher wattage, field-convertible to half wattage, Integral double-pole thermostat, Fan-only operation for summer use, commercial-grade White steel grille

Overview

FRA SERIES - COMMERCIAL FAN-FORCED WALL HEATER, 4000/2000W @ 277V, 3000/1500W @ 240V, *Factory-wired for higher wattage, field-convertible to half wattage, Integral double-pole thermostat, Fan-only operation for summer use, commercial-grade White steel grille

With capacities from 2,000 to 4,800 watts, our fan-forced wall heaters deliver efficiency and perform powerfully across both residential and commercial applications. Our electric wall heaters are great for entryways, dens, basements and bedrooms for residential applications, while they are ideal for larger areas in commercial applications such as hotels, restaurants and commercial office atriums.

Also known as: 685360162492, FRA4027F, BERFRA4027F

Specifications

Type: Commercial Grade
Volts AC: 277, 240
Color: White
Wattage: 3000, 4000
Mounting: Wall
Type: Commercial Grade
Color: White
Mounting: Wall
Volts AC: 277, 240
Wattage: 3000, 4000