2" EMT 90° Elbow, 24" Radius

Item #: 0260553

Cat #: 2E90X24

UPC: 786692020945

$ 217.40 EA
Company wide:
0 in stock
2 Inch EMT 90 Degree Sweep Elbow, 24 Inch Radius

Overview

2 Inch EMT 90 Degree Sweep Elbow, 24 Inch Radius

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.

Also known as: 786692020945, 2E90X24

Specifications

Material: Steel
Diameter: 2 in
Angle: 90°
Sweep Radius: 24 in
Material: Steel
Angle: 90°
Diameter: 2 in
Sweep Radius: 24 in