410 Clevis Hanger, Light Duty, 6" Pipe, 6.625" OD, 3/4" Rod

Item #: 0260534

Cat #: 4100600EG

UPC: 782856397472

$ 25.31 EA
Company wide:
0 in stock
Documents & Guides
CDY 4100600EG #410 LT DUTY CL

Overview

CDY 4100600EG #410 LT DUTY CL

Pipe hanger with unthreaded hole, pivoting bottom, and smooth edges; for use with light duty non-insulated pipe.

Also known as: 782856397472, 4100600EG, CDY4100600EG

Features & Benefits

  • Recommended for the suspension of stationary non-insulated pipe lines
  • Also commonly used for the suspension of insulated pipe lines
  • Flared edges help prevent sharp surfaces from coming into contact with the pipe (1/2" to 8" pipe sizes)
  • Clevis bottom pivots to allow pipe to be fed from either direction
  • Conforms with Federal Specification WW-H-171 (Type 12), Manufacturers Standardization Society (MSS) SP-58 (Type 1)

Specifications

Material: Steel
Diameter: 6 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Diameter: 6 in