Chase Nipple, 4", Zinc Die Cast

Item #: 0260482

Cat #: 510

UPC: 018997005106

$ 77.18 EA
Company wide:
69 in stock
Chase Nipple, 4 Inch, Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes

Overview

Chase Nipple, 4 Inch, Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes

Chase nipple terminate 4 inch threaded rigid conduit into an enclosure or box. Chase nipple is used with a locknut to connect two boxes side by side or back to back or to connect a fixture housing to continuous runs. Chase nipple is zinc die cast.

Also known as: 018997005106, 510, ARL510

Specifications

Diameter: 4 in
Diameter: 4 in