
150M Standard U-Bolt, Steel, EG, 1 1/4" Pipe, 1.66" OD, 3/8" Rod
Item #: 0260478
Cat #: 150M0125EG
UPC: 782856601562
$ 13.18 EA
Company wide:
0
in stock
Documents & Guides
CDY 150M0125EG BOLTPIPEU-BOLT
Overview
CDY 150M0125EG BOLTPIPEU-BOLT
U-shaped bolt with threads on both ends, for fastening directly to strut channel or other structural elements.
Also known as: 782856601562, 150M0125EG, CDY150M0125EG
Features & Benefits
- Pipe support for general piping applications
- Comes complete with 4 nuts (2 installed on each end)
- Conforms with Federal Specification WW-H-171 (Type 24), Manufacturers Standardization Society ANSI®/MSS-SP-58 (Type 24)
Specifications
| Diameter: | 1 1/4 in |
| Material: | Steel |
| Finish: | Electrogalvanized |
| Diameter: | 1 1/4 in |
| Finish: | Electrogalvanized |
| Material: | Steel |