HD Slotted Wiring Duct, 4"x3", NA, White

Item #: 0260466

Cat #: 184-43003

UPC: 089306294948

$ 11.24 FT
Company wide:
120 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 4" x 3", Non-Adhesive, PVC, White, 120ft/Carton ***Cover Sold Separately***

Overview

High Density Slotted Wall Wiring Duct, 4" x 3", Non-Adhesive, PVC, White, 120ft/Carton ***Cover Sold Separately***

HellermannTyton Pro-Duct High-Density, Slotted-Wall Wiring Duct features narrow fingers equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.

Also known as: 089306294948, 184-43003, TYN18443003

Specifications

Width: 4 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 4 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in