510 nVent CADDY EZ Riser, Steel, EG, 8" Pipe, 8.625" OD

Item #: 0260439

Cat #: 5100800EG

UPC: 782856369462

$ 87.79 EA
Company wide:
0 in stock
Documents & Guides
CDY 5100800EG RISER8EGREPL PL

Overview

CDY 5100800EG RISER8EGREPL PL

Quick closing pipe clamp suitable for supporting single non-insulated metal pipe.

Also known as: 782856369462, 5100800EG, CDY5100800EG

Features & Benefits

  • Only one tool needed to tighten due to serrated wash-heads
  • Conforms with Federal Specification WW-H-171 (Type 8), Manufacturers Standardization Society (MSS) SP-58 (Type 8)

Specifications

Diameter: 8 in
Material: Steel
Finish: Electrogalvanized
Diameter: 8 in
Finish: Electrogalvanized
Material: Steel