510 nVent CADDY EZ Riser, Steel, EG, 6" Pipe, 6.625" OD

Item #: 0260436

Cat #: 5100600EG

UPC: 782856369431

$ 43.89 EA
Company wide:
0 in stock
Documents & Guides
CDY 5100600EG RISER6EGREPL PL

Overview

CDY 5100600EG RISER6EGREPL PL

Quick closing pipe clamp suitable for supporting single non-insulated metal pipe.

Also known as: 782856369431, 5100600EG, CDY5100600EG

Features & Benefits

  • Only one tool needed to tighten due to serrated wash-heads
  • Conforms with Federal Specification WW-H-171 (Type 8), Manufacturers Standardization Society (MSS) SP-58 (Type 8)

Specifications

Material: Steel
Diameter: 6 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Diameter: 6 in