510 nVent CADDY EZ Riser, Steel, EG, 3" Pipe, 3.5" OD

Item #: 0260427

Cat #: 5100300EG

UPC: 782856369356

$ 19.44 EA
Company wide:
0 in stock
Documents & Guides
CDY 5100300EG RISER3EGREPL PL

Overview

CDY 5100300EG RISER3EGREPL PL

Quick closing pipe clamp suitable for supporting single non-insulated metal pipe.

Also known as: 782856369356, 5100300EG, CDY5100300EG

Features & Benefits

  • Only one tool needed to tighten due to serrated wash-heads
  • Conforms with Federal Specification WW-H-171 (Type 8), Manufacturers Standardization Society (MSS) SP-58 (Type 8)

Specifications

Diameter: 3 in
Material: Steel
Finish: Electrogalvanized
Diameter: 3 in
Finish: Electrogalvanized
Material: Steel