510 nVent CADDY EZ Riser, Steel, EG, 2" Pipe, 2.375" OD

Item #: 0260420

Cat #: 5100200EG

UPC: 782856369325

$ 15.38 EA
Company wide:
0 in stock
Documents & Guides
CDY 5100200EG RISER2EGREPL PL

Overview

CDY 5100200EG RISER2EGREPL PL

Quick closing pipe clamp suitable for supporting single non-insulated metal pipe.

Also known as: 782856369325, 5100200EG, CDY5100200EG

Features & Benefits

  • Only one tool needed to tighten due to serrated wash-heads
  • Conforms with Federal Specification WW-H-171 (Type 8), Manufacturers Standardization Society (MSS) SP-58 (Type 8)

Specifications

Material: Steel
Diameter: 2 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Diameter: 2 in