410 Clevis Hanger, Light Duty, 4" Pipe, 4.5" OD, 5/8" Rod

Item #: 0260355

Cat #: 4100400EG

UPC: 782856366881

$ 11.51 EA
Company wide:
0 in stock
Documents & Guides
CDY 4100400EG CLEVIS4EGLIGHT

Overview

CDY 4100400EG CLEVIS4EGLIGHT

Pipe hanger with unthreaded hole, pivoting bottom, and smooth edges; for use with light duty non-insulated pipe.

Also known as: 782856366881, 4100400EG, CDY4100400EG

Features & Benefits

  • Recommended for the suspension of stationary non-insulated pipe lines
  • Also commonly used for the suspension of insulated pipe lines
  • Flared edges help prevent sharp surfaces from coming into contact with the pipe (1/2" to 8" pipe sizes)
  • Clevis bottom pivots to allow pipe to be fed from either direction
  • Conforms with Federal Specification WW-H-171 (Type 12), Manufacturers Standardization Society (MSS) SP-58 (Type 1)

Specifications

Material: Steel
Diameter: 4 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Diameter: 4 in