402 Clevis Hanger for Copper Tube, Light Duty, 3" Pipe, 3.125" OD, 1/2" Rod

Item #: 0260340

Cat #: 4020300CP

UPC: 782856366072

$ 15.17 EA
Company wide:
0 in stock
Documents & Guides
CDY 4020300CP CLEVIS3CU TUBIN

Overview

CDY 4020300CP CLEVIS3CU TUBIN

Pipe hanger with unthreaded hole and pivoting bottom; for use with non-insulated copper pipe.

Also known as: 782856366072, 4020300CP, CDY4020300CP

Features & Benefits

  • Recommended for the suspension of stationary non-insulated copper tube lines
  • Conforms with U.S. Federal Specification WW-H-171 (Type 12), Manufacturers Standardization Society (MSS) SP-58 (Type 1)

Specifications

Diameter: 3 in
Material: Steel
Finish: Copper Electroplated
Diameter: 3 in
Finish: Copper Electroplated
Material: Steel