402 Clevis Hanger for Copper Tube, Light Duty, 1 1/4" Pipe, 1.375" OD, 3/8" Rod

Item #: 0260335

Cat #: 4020125CP

UPC: 782856355809

$ 5.58 EA
Company wide:
0 in stock
Documents & Guides
CDY 4020125CP CLEVIS1-1/4CU T

Overview

CDY 4020125CP CLEVIS1-1/4CU T

Pipe hanger with unthreaded hole and pivoting bottom; for use with non-insulated copper pipe.

Also known as: 782856355809, 4020125CP, CDY4020125CP

Features & Benefits

  • Recommended for the suspension of stationary non-insulated copper tube lines
  • Conforms with U.S. Federal Specification WW-H-171 (Type 12), Manufacturers Standardization Society (MSS) SP-58 (Type 1)

Specifications

Diameter: 1 1/4 in
Material: Steel
Finish: Copper Electroplated
Diameter: 1 1/4 in
Finish: Copper Electroplated
Material: Steel