402 Clevis Hanger for Copper Tube, Light Duty, 1" Pipe, 1.125" OD, 3/8" Rod

Item #: 0260334

Cat #: 4020100CP

UPC: 782856355793

$ 5.10 EA
Company wide:
0 in stock
Documents & Guides
CDY 4020100CP CLEVIS1CU TUBIN

Overview

CDY 4020100CP CLEVIS1CU TUBIN

Pipe hanger with unthreaded hole and pivoting bottom; for use with non-insulated copper pipe.

Also known as: 782856355793, 4020100CP, CDY4020100CP

Features & Benefits

  • Recommended for the suspension of stationary non-insulated copper tube lines
  • Conforms with U.S. Federal Specification WW-H-171 (Type 12), Manufacturers Standardization Society (MSS) SP-58 (Type 1)

Specifications

Diameter: 1 in
Material: Steel
Finish: Copper Electroplated
Diameter: 1 in
Finish: Copper Electroplated
Material: Steel