402 Clevis Hanger for Copper Tube, Light Duty, 3/4" Pipe, 0.745" OD, 3/8" Rod

Item #: 0260333

Cat #: 4020075CP

UPC: 782856355786

$ 5.06 EA
Company wide:
0 in stock
Documents & Guides
CDY 4020075CP CLEVIS3/4CU TUB

Overview

CDY 4020075CP CLEVIS3/4CU TUB

Pipe hanger with unthreaded hole and pivoting bottom; for use with non-insulated copper pipe.

Also known as: 782856355786, 4020075CP, CDY4020075CP

Features & Benefits

  • Recommended for the suspension of stationary non-insulated copper tube lines
  • Conforms with U.S. Federal Specification WW-H-171 (Type 12), Manufacturers Standardization Society (MSS) SP-58 (Type 1)

Specifications

Diameter: 3/4 in
Material: Steel
Finish: Copper Electroplated
Diameter: 3/4 in
Finish: Copper Electroplated
Material: Steel