Clevis Hanger, Electrogalvanized, 4" Pipe, 4.5" OD, 5/8" Rod

Item #: 0260319

Cat #: 4010400EG

UPC: 782856365945

$ 14.56 EA
Company wide:
28 in stock
Documents & Guides
Clevis Hanger, Electrogalvanized, 4" Pipe, 4.5" OD, 5/8" Rod

Overview

Clevis Hanger, Electrogalvanized, 4" Pipe, 4.5" OD, 5/8" Rod

Pipe hanger with unthreaded hole and pivoting bottom; for use with non-insulated metal pipe.

Also known as: 782856365945, 4010400EG, CDY4010400EG

Features & Benefits

  • Recommended for the suspension of stationary non-insulated pipe lines
  • Flared edges help prevent sharp surfaces from coming into contact with the pipe (1/2" to 2" pipe sizes)
  • Clevis bottom pivots to allow pipe to be fed from either direction
  • Conforms with Federal Specification WW-H-171 (Type 1), Manufacturers Standardization Society (MSS) SP-58 (Type 1)

Specifications

Material: Steel
Diameter: 4 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Diameter: 4 in