401 Clevis Hanger, EG, PG, 2 1/2" Pipe, 2.875" OD, 1/2" Rod

Item #: 0260315

Cat #: 4010250EG

UPC: 782856365921

$ 9.59 EA
Company wide:
0 in stock
Documents & Guides
CDY 4010250EG CLEVIS2 1/2EGRE

Overview

CDY 4010250EG CLEVIS2 1/2EGRE

Pipe hanger with unthreaded hole and pivoting bottom; for use with non-insulated metal pipe.

Also known as: 782856365921, 4010250EG, CDY4010250EG

Features & Benefits

  • Recommended for the suspension of stationary non-insulated pipe lines
  • Flared edges help prevent sharp surfaces from coming into contact with the pipe (1/2" to 2" pipe sizes)
  • Clevis bottom pivots to allow pipe to be fed from either direction
  • Conforms with Federal Specification WW-H-171 (Type 1), Manufacturers Standardization Society (MSS) SP-58 (Type 1)

Specifications

Material: Steel
Diameter: 2 1/2 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Diameter: 2 1/2 in