1
more

Manual Motor Starter, Toggle Switch, 1PH, 1P, MS Series, Open
Item #: 0260313
Cat #: MST01DN1P
UPC: 786678623900
$ 530.25 EA
Company wide:
0
in stock
Documents & Guides
MS Series Toggle Operated Manual Motor Starter, Provides Manual Control and Overload Protection to Single-Phase Motors. Ideal For HVAC Applications, 1-Pole, Stainless Steel Flush Plate, with Pilot Light
Overview
MS Series Toggle Operated Manual Motor Starter, Provides Manual Control and Overload Protection to Single-Phase Motors. Ideal For HVAC Applications, 1-Pole, Stainless Steel Flush Plate, with Pilot Light
MS Series Starter Flush Plate, Stainless steel switch plate with pilot light, Single-pole
Also known as: 786678623900, MST01DN1P, CUTMST01DN1P
Specifications
| Type: | Manual Starter, Toggle |
| Phase: | 1 |
| Poles: | 1 |
| Material: | Stainless Steel |
| Type: | Manual Starter, Toggle |
| Poles: | 1 |
| Phase: | 1 |
| Material: | Stainless Steel |