Weatherproof Cover, 1 Gang, 1-3/8" Opening, 20A, 250V, Aluminum

Item #: 0260298

Cat #: FSKJ520

UPC: 781381461245

$ 154.34 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Cover With Receptacle, 1 Gang, 1-3/8 Inch Opening, 20 Amp, 250 Volt, 3 Wire, 2 Pole, Aluminum Die Cast, NEMA 5-15R, NEMA WD-1

Overview

Weatherproof Cover With Receptacle, 1 Gang, 1-3/8 Inch Opening, 20 Amp, 250 Volt, 3 Wire, 2 Pole, Aluminum Die Cast, NEMA 5-15R, NEMA WD-1
Also known as: 781381461245, FSKJ520, APPFSKJ520

Specifications

Material: Die Cast Aluminum
Mounting: Vertical
Color: Gray
Gangs: 1
Material: Die Cast Aluminum
Color: Gray
Mounting: Vertical
Gangs: 1