150M Standard U-Bolt, Steel, EG, 8" Pipe, 8.625" OD, 5/8" Rod

Item #: 0260290

Cat #: 150M0800EG

UPC: 782856387961

$ 65.02 EA
Company wide:
0 in stock
Documents & Guides
CDY 150M0800EG BOLTPIPEU-BOLT

Overview

CDY 150M0800EG BOLTPIPEU-BOLT

U-shaped bolt with threads on both ends, for fastening directly to strut channel or other structural elements.

Also known as: 782856387961, 150M0800EG, CDY150M0800EG

Features & Benefits

  • Pipe support for general piping applications
  • Comes complete with 4 nuts (2 installed on each end)
  • Conforms with Federal Specification WW-H-171 (Type 24), Manufacturers Standardization Society ANSI®/MSS-SP-58 (Type 24)

Specifications

Diameter: 8 in
Material: Steel
Finish: Electrogalvanized
Diameter: 8 in
Finish: Electrogalvanized
Material: Steel