Drop-Forged Handled Hammer, 18 oz.

Item #: 0260284

Cat #: 35-210

UPC: 783250352104

$ 52.03 EA
Company wide:
0 in stock
Documents & Guides
Hammer, Drop-Forged, Material: Fiberglass Handle, Steel Head, Overall Length: 12-1/2 Inch, Handle Type: Neoprene Grips

Overview

Hammer, Drop-Forged, Material: Fiberglass Handle, Steel Head, Overall Length: 12-1/2 Inch, Handle Type: Neoprene Grips
Also known as: 783250352104, 35-210, IDE35210

Specifications

Type: Claw Hammer, Hammer
Length: 12 1/2 in
Type: Claw Hammer, Hammer
Length: 12 1/2 in