STROBE TRIANGULAR 120VAC CLEAR

Item #: 0260278

Cat #: VALS-120C

UPC: 782979500506

$ 277.67 EA
Company wide:
0 in stock
Visalert Strobe Light 120VAC Clear - Available in 24VDC, 120VAC and 240VAC. Five lens colors. 4,000 hour strobe tube. Surface mount on Federal Signal audible signaling devices or control panel. Indoor/outdoor use. Type 3R, IP44 enclosure. UL Listed and CSA Certified.

Overview

Visalert Strobe Light 120VAC Clear - Available in 24VDC, 120VAC and 240VAC. Five lens colors. 4,000 hour strobe tube. Surface mount on Federal Signal audible signaling devices or control panel. Indoor/outdoor use. Type 3R, IP44 enclosure. UL Listed and CSA Certified.
Also known as: 782979500506, VALS-120C, FEDVALS120C

Specifications

Color: Clear
Material: Polycarbonate
Color: Clear
Material: Polycarbonate