Enclosure, NEMA 1, Hinged Cover, 30" x 24" x 6.62"

Item #: 0260254

Cat #: A30N24ALP

UPC: 783510860103

$ 573.07 EA
Company wide:
6 in stock
Enclosure, NEMA 1, Hinged Cover, 30 x 24 x 6.62 Inch, Steel/Gray

Overview

Enclosure, NEMA 1, Hinged Cover, 30 x 24 x 6.62 Inch, Steel/Gray

These enclosures have a size range of 16 x 12 x 6-in. to 36 x 30 x 12-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.

Also known as: 783510860103, A30N24ALP, HOFA30N24ALP

Features & Benefits

  • Butt hinges on door
  • Collar studs provided for mounting optional panel
  • Slotted flush latches; optional latches available
  • Mounting holes on back of enclosure

Specifications

Width: 24 in
Height: 30 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Depth: 6.620 in
Special Program: Hoffman On Demand
Width: 24 in
Mounting: Surface
Color: Gray
Depth: 6.620 in
Height: 30 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Special Program: Hoffman On Demand