
Surge Restraint, Spring Steel, 1/2"–2" Pipe
Item #: 0260253
Cat #: SR6
UPC: 782856720201
$ 3.48 EA
Company wide:
0
in stock
Documents & Guides
CDY SR6 LOOP HANGER SURGE RES
Overview
CDY SR6 LOOP HANGER SURGE RES
Retrofit surge restraint to restrict upward thrust (115 series compatible).
Also known as: 782856720201, SR6, CDYSR6
Features & Benefits
- Accommodates multiple sizes of 115 standard duty loop hangers
- Complies with NFPA® 13 standard by restricting the upward surge movement of activated fire sprinkler systems
- Grips the loop hanger, not the nut, allowing fine tuning for height adjustment
- Easily installs by hand before or after pipe is positioned in hanger
Specifications
| Material: | Spring Steel |
| Height: | 1.300 in |
| Standards: | Build America Buy America Compliant |
| Finish: | Corrosion Resistant |
| Material: | Spring Steel |
| Standards: | Build America Buy America Compliant |
| Height: | 1.300 in |
| Finish: | Corrosion Resistant |