Loop Hanger, Standard Duty, 2", Steel

Item #: 0260250

Cat #: 1150200EG

UPC: 782856417309

$ 2.31 EA
Company wide:
55 in stock
Documents & Guides
Loop Hanger, Standard Duty, 2 Inch, Rod Size 3/8 Inch, Steel/Pre-Galvanized, Recommended For The Suspension of Stationary Non-Insulated Pipe

Overview

Loop Hanger, Standard Duty, 2 Inch, Rod Size 3/8 Inch, Steel/Pre-Galvanized, Recommended For The Suspension of Stationary Non-Insulated Pipe

The 115 Standard Duty Loop Hanger is ideal for suspending stationary, non-insulated pipe lines, including CPVC pipes, in fire sprinkler systems. A knurled insert nut helps simplify vertical adjustments and flared edges on the base (1/2" to 4" sizes) help protect pipes from coming into contact with any sharp edges of the hanger.

Also known as: 782856417309, 1150200EG, CDY1150200EG

Features & Benefits

  • Flared edges help prevent any sharp surfaces from coming into contact with the pipe (1/2" to 4" sizes)
  • Retained insert nut helps ensure the loop hanger and insert nut stay together
  • Recommended for the suspension of stationary non-insulated pipe lines
  • Manufactured to use the minimum rod size permitted by NFPA® for fire sprinkler piping
  • Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers Standardization Society (MSS) SP-58 (Type 10)

Specifications

Material: Steel
Diameter: 2 in
Finish: Pre-Galvanized
Material: Steel
Finish: Pre-Galvanized
Diameter: 2 in