
Standard Duty Loop Hanger, 1 1/4" Pipe, 1.66", 3/8" Rod
Item #: 0260246
Cat #: 1150125EG
UPC: 782856417286
$ 2.26 EA
Company wide:
0
in stock
Documents & Guides
CDY 1150125EG HANGERLOOPSWIVE
Overview
CDY 1150125EG HANGERLOOPSWIVE
The 115 Standard Duty Loop Hanger is ideal for suspending stationary, non-insulated pipe lines, including CPVC pipes, in fire sprinkler systems. A knurled insert nut helps simplify vertical adjustments and flared edges on the base (1/2" to 4" sizes) help protect pipes from coming into contact with any sharp edges of the hanger.
Also known as: 782856417286, 1150125EG, CDY1150125EG
Features & Benefits
- Flared edges help prevent any sharp surfaces from coming into contact with the pipe (1/2" to 4" sizes)
- Retained insert nut helps ensure the loop hanger and insert nut stay together
- Recommended for the suspension of stationary non-insulated pipe lines
- Manufactured to use the minimum rod size permitted by NFPA® for fire sprinkler piping
- Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers Standardization Society (MSS) SP-58 (Type 10)
Specifications
| Diameter: | 1 1/4 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Diameter: | 1 1/4 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |