Standard Duty Loop Hanger, 4" Pipe, 4.5", 3/8" Rod

Item #: 0260237

Cat #: 1150400EG

UPC: 782856339625

$ 5.71 EA
Company wide:
0 in stock
Documents & Guides
CDY 1150400EG HANGERSWIVEL LO

Overview

CDY 1150400EG HANGERSWIVEL LO

The 115 Standard Duty Loop Hanger is ideal for suspending stationary, non-insulated pipe lines, including CPVC pipes, in fire sprinkler systems. A knurled insert nut helps simplify vertical adjustments and flared edges on the base (1/2" to 4" sizes) help protect pipes from coming into contact with any sharp edges of the hanger.

Also known as: 782856339625, 1150400EG, CDY1150400EG

Features & Benefits

  • Flared edges help prevent any sharp surfaces from coming into contact with the pipe (1/2" to 4" sizes)
  • Retained insert nut helps ensure the loop hanger and insert nut stay together
  • Recommended for the suspension of stationary non-insulated pipe lines
  • Manufactured to use the minimum rod size permitted by NFPA® for fire sprinkler piping
  • Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers Standardization Society (MSS) SP-58 (Type 10)

Specifications

Material: Steel
Diameter: 4 in
Finish: Pre-Galvanized
Material: Steel
Finish: Pre-Galvanized
Diameter: 4 in