5" Trenching Shovel

Item #: 0260220

Cat #: SHTR5

UPC: 781002240204

$ 127.72 EA
Company wide:
1 in stock
Documents & Guides
(24020) 5" Trenching Shovel, Handle Length: 48", Handle Material: Fiberglass

Overview

(24020) 5" Trenching Shovel, Handle Length: 48", Handle Material: Fiberglass

The Trenching Shovel has a narrow, heavy duty blade ideal for digging in tight locations and narrow trenches. It is manufactured from a proprietary compound construction of fiberglass strands and features a fiberglass core handle that keeps the tool lightweight and durable.

Also known as: 781002240204, SHTR5, DOTSHTR5

Specifications

Type: Shovel, Trench Shovel
Length: 4 ft
Material: Fiberglass
Type: Shovel, Trench Shovel
Material: Fiberglass
Length: 4 ft