101 Loop Hanger for Copper Tube, 3" Pipe, 3 1/8" OD, 1/2" Rod

Item #: 0260215

Cat #: 1010300CP

UPC: 782856360810

$ 13.14 EA
Company wide:
0 in stock
Documents & Guides
CDY 1010300CP HANGERSWIVEL LO

Overview

CDY 1010300CP HANGERSWIVEL LO

Pipe hanger with threaded nut and smooth edges; for use with non-insulated copper pipe.

Also known as: 782856360810, 1010300CP, CDY1010300CP

Features & Benefits

  • Recommended for the suspension of stationary non-insulated copper tube lines
  • Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers Standardization Society (MSS) SP-58 (Type 10)

Specifications

Diameter: 3 in
Material: Steel
Finish: Copper Electroplated
Diameter: 3 in
Finish: Copper Electroplated
Material: Steel