Strut Seismic Hinge, 9/16" Hole 1, 9/16" Hole 2

Item #: 0260194

Cat #: CSBSH00500EG

UPC: 782856701170

$ 23.50 EA
Company wide:
14 in stock
Documents & Guides
CDY CSBSH00500EG SEISMIC STRU

Overview

CDY CSBSH00500EG SEISMIC STRU

Seismic.

Also known as: 782856701170, CSBSH00500EG, CDYCSBSH00500EG

Features & Benefits

  • Complete hinge assembly
  • Ideal for attaching sway bracing to MEP system supports
  • Attaches to strut trapezes and to structure

Specifications

Material: Steel
Finish: Electrogalvanized
Width: 41.300 in
Length: 7.063 in
Material: Steel
Width: 41.300 in
Finish: Electrogalvanized
Length: 7.063 in