100W Vandal Resistant Fixture, Incandescent

Item #: 0260164

Cat #: VR1

UPC: 784231033371

Call for price
Company wide:
0 in stock
Documents & Guides
Rough Service Fixture (Vandal Resistant), 100W Incandescent, Steel Backplate, Color: White Opal Lens

Overview

Rough Service Fixture (Vandal Resistant), 100W Incandescent, Steel Backplate, Color: White Opal Lens
Also known as: 784231033371, VR1, LITVR1120V

Specifications

Material: Polycarbonate, Steel
Wattage: 100
Volts AC: 120
Color: White
Light Technology: Incandescent
Material: Polycarbonate, Steel
Volts AC: 120
Light Technology: Incandescent
Wattage: 100
Color: White