Erico CAT32HPD1BC2

Item #: 0260140

Cat #: CAT32HPD1BC2

UPC: 782856865551

$ 24.97 EA
Company wide:
0 in stock
Documents & Guides
CDY CAT32HPD1BC2 2 IN J HOOK

Overview

CDY CAT32HPD1BC2 2 IN J HOOK

Ideal combination of innovative CADDY fasteners for structural steel beam applications with the high performance CAT HP series J-Hooks in a factory assembly. Ready to go out of the box.

Also known as: 782856865551, CAT32HPD1BC2, CDYCAT32HPD1BC2

Features & Benefits

  • Low-profile configuration providing double J-Hook capacity
  • Easy installation to beam flanges
  • Rotates 360 degrees to support various directional runs of cable
  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Provides superior fill capacity and load rating over most other non-continuous cable support alternatives
  • Rounded edges on J-Hooks provide proper bend radius support for high performance data cables
  • Cost effective alternative to expensive cable tray

Specifications

Material: Steel
Width: 6.500 in
Finish: Pre-Galvanized
Material: Steel
Finish: Pre-Galvanized
Width: 6.500 in