nVent CADDY Cat HP J-Hook, PG, Painted, Yellow, 4" dia

Item #: 0260131

Cat #: CAT64HPYL

UPC: 782856706434

$ 19.85 EA
Company wide:
0 in stock
Documents & Guides
CDY CAT64HPYL 4" J-HOOK FOR H

Overview

CDY CAT64HPYL 4" J-HOOK FOR H

nVent CADDY Cat HP J-Hooks are the heart of the nVent CADDY Cat HP System. The J-Hooks have a wide base design and smooth beveled edges to provide a large bending radius for current and future high-performance data cables and fibre optics. nVent CADDY Cat HP J-Hooks are available in a wide range of sizes to offer a solution that meets industry standards for Cat 6A and easily accommodates Cat 7, large-diameter fibre optic, innerduct and coax cable. Individual nVent CADDY Cat HP J-Hooks can be fastened directly to the building structure or can be used to expand existing nVent CADDY Cat HP J-Hook cable supports. The J-Hooks are designed to provide a strong and stable pathway support installation.

Also known as: 782856706434, CAT64HPYL, CDYCAT64HPYL

Features & Benefits

  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Rounded edges on J-Hooks provide proper bend radius support for high performance data cables
  • Multiple color options aid in the identification and organization of the pathway application
  • Provides superior fill capacity and load rating over most other non-continuous cable support alternatives
  • Compliant with UL® 2043 and suitable for use in air handling (plenum) spaces
  • Tested according to DIN 4102-12
  • Complies with EN 50174-2

Specifications

Material: Steel
Color: Yellow
Finish: Pre-Galvanized
Height: 7.420 in
Material: Steel
Finish: Pre-Galvanized
Color: Yellow
Height: 7.420 in