nVent CADDY Cat HP J-Hook Tree, Ceiling Mount, Double Sided, 4" dia, 3 Tier

Item #: 0260114

Cat #: CAT64HPDCM3

UPC: 782856799368

$ 91.91 EA
Company wide:
0 in stock
Documents & Guides
CDY CAT64HPDCM3 4IN J-HOOK TR

Overview

CDY CAT64HPDCM3 4IN J-HOOK TR

Ideal solution for segregating multiple runs of cable following the same path. They are ready to use right out of the box with a broad range of sizes, configurations, and attachment methods.

Also known as: 782856799368, CAT64HPDCM3, CDYCAT64HPDCM3

Features & Benefits

  • Ideal for attaching to concrete, steel or wood surfaces
  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Ready to use out of the box, saving installation time and labor
  • Requires no screws, rivets or special tools for assembly
  • Single- or double-sided tree configurations provide multiple J-Hooks with one structural attachment
  • Provides superior fill capacity and load rating over most other non-continuous cable support alternatives
  • Complies with EN 50174-2

Specifications

Width: 10 in
Material: Steel
Finish: Pre-Galvanized
Height: 22.750 in
Width: 10 in
Finish: Pre-Galvanized
Material: Steel
Height: 22.750 in