Cat HP J-hook with angle bracket, 4" dia, 1/4" hole

Item #: 0260105

Cat #: CAT64HPAB

UPC: 782856793748

$ 17.29 EA
Company wide:
101 in stock
Documents & Guides
Cat HP J-Hook With Angle Bracket, 4 Inch Diameter, Hole Size 1/4 Inch, Static Load Rated 60 Pounds, Ideal for Attaching to Concrete, Steel or Wood Surfaces

Overview

Cat HP J-Hook With Angle Bracket, 4 Inch Diameter, Hole Size 1/4 Inch, Static Load Rated 60 Pounds, Ideal for Attaching to Concrete, Steel or Wood Surfaces

Ideal combination of Innovatieve CADDY fasteners for concrete, steel, or wood structures for ceiling or deck applications with the high performance CAT HP series J-Hooks in a factory assembly. Ready to go out of the box.

Also known as: 782856793748, CAT64HPAB, CDYCAT64HPAB

Features & Benefits

  • Ideal for attaching to concrete, steel or wood surfaces
  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Provides superior fill capacity and load rating over most other non-continuous cable support alternatives
  • Rounded edges on J-Hooks provide proper bend radius support for high performance data cables
  • Cost effective alternative to expensive cable tray
  • Complies with EN 50174-2
  • Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569

Specifications

Material: Steel
Finish: Pre-Galvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Pre-Galvanized