nVent CADDY Cat HP J-Hook, PG, Painted, Green, 2" dia

Item #: 0260050

Cat #: CAT32HPGR

UPC: 782856706328

$ 11.03 EA
Company wide:
0 in stock
Documents & Guides
CDY CAT32HPGR 2" J-HOOK FOR H

Overview

CDY CAT32HPGR 2" J-HOOK FOR H

nVent CADDY Cat HP J-Hooks are the foundation of the nVent CADDY Cat HP System. The revamped nVent CADDY Cat HP J-Hook offers contractors three unique, UL-certified attachment methods out of the box—wall, ceiling, and threaded rod installations. This added functionality enables contractors to reduce SKU inventory while maintaining efficiency and continued progress on the jobsite with the most common structural attachment methods.

Also known as: 782856706328, CAT32HPGR, CDYCAT32HPGR

Features & Benefits

  • Versa-Mount Technology: Innovative attachment design provides multiple structural and installation methods for wall, ceiling, and threaded rod mounting applications
  • Ideal for unknown jobsite applications or attachment methods
  • Improved design allows for optimized inventory while reducing job site scheduling risks associated with multiple SKUs
  • Provides optimal support for high-performance data cable—including category cable, Power over Ethernet (PoE), and fiber optic
  • Industry-leading bend radius designed to protect high-performance data installations
  • Multiple color options aid in the identification and organization of the pathway application
  • Provides superior fill capacity and load rating

Specifications

Color: Green
Material: Steel
Finish: Pre-Galvanized
Color: Green
Finish: Pre-Galvanized
Material: Steel