
J-Hook With BC200 Beam Clamp, Diameter 2", Steel/Pre-Galvanized
Item #: 0260035
Cat #: CAT32HPBC200B
UPC: 782856793632
$ 13.76 EA
Company wide:
0
in stock
Documents & Guides
J-Hook With BC200 Beam Clamp, Diameter 2 Inch, Steel/Pre-Galvanized, Provides Optimal Support For High-Performance Data Cable, Up To and Including CAT 5E, Cat 6, Cat 6A, Cat 7, and Fiber-Optic Cable
Overview
J-Hook With BC200 Beam Clamp, Diameter 2 Inch, Steel/Pre-Galvanized, Provides Optimal Support For High-Performance Data Cable, Up To and Including CAT 5E, Cat 6, Cat 6A, Cat 7, and Fiber-Optic Cable
Ideal combination of Innovatieve CADDY fasteners for structural steel beam applications with the high performance CAT HP series J-Hooks in a factory assembly. Ready to go out of the box.
Also known as: 782856793632, CAT32HPBC200B, CDYCAT32HPBC200B
Features & Benefits
- Easy installation to beam flanges
- Rotates 360 degrees to support various directional runs of cable
- Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
- Provides superior fill capacity and load rating over most other non-continuous cable support alternatives
- Rounded edges on J-Hooks provide proper bend radius support for high performance data cables
- Cost effective alternative to expensive cable tray
- Complies with EN 50174-2
Specifications
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Finish: | Pre-Galvanized |