nVent CADDY Cat HP J-Hook with Pedestal Clamp, 1 5/16" dia, 3/4" Square, 7/8"-1 1/8" Round Pedestal

Item #: 0260023

Cat #: CAT21HPCD1B

UPC: 782856849872

$ 8.75 EA
Company wide:
0 in stock
Documents & Guides
CDY CAT21HPCD1B 1 5/16" J-HOO

Overview

CDY CAT21HPCD1B 1 5/16" J-HOO

Ideal combination of innovative CADDY fasteners for raised floor pedastal applications with the high performance CAT HP series J-Hooks in a factory assembly. Ready to go out of the box.

Also known as: 782856849872, CAT21HPCD1B, CDYCAT21HPCD1B

Features & Benefits

  • Easy installation to pedestals used under raised floors
  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Provides superior fill capacity and load rating over most other non-continuous cable support alternatives
  • Cost effective alternative to expensive cable tray
  • Complies with EN 50174-2
  • Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569

Specifications

Material: Steel
Finish: Pre-Galvanized
Diameter: 1.312 in
Material: Steel
Diameter: 1.312 in
Finish: Pre-Galvanized