nVent CADDY Cat HP J-Hook with BC200 Beam Clamp, Swivel, 1 5/16" dia, 1/2" Max Flange

Item #: 0260019

Cat #: CAT21HPBC200B

UPC: 782856849865

$ 13.77 EA
Company wide:
0 in stock
Documents & Guides
CDY CAT21HPBC200B 1 5/16" J-H

Overview

CDY CAT21HPBC200B 1 5/16" J-H

Ideal combination of Innovatieve CADDY fasteners for structural steel beam applications with the high performance CAT HP series J-Hooks in a factory assembly. Ready to go out of the box.

Also known as: 782856849865, CAT21HPBC200B, CDYCAT21HPBC200B

Features & Benefits

  • Easy installation to beam flanges
  • Rotates 360 degrees to support various directional runs of cable
  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Provides superior fill capacity and load rating over most other non-continuous cable support alternatives
  • Rounded edges on J-Hooks provide proper bend radius support for high performance data cables
  • Cost effective alternative to expensive cable tray
  • Complies with EN 50174-2

Specifications

Material: Steel
Finish: Pre-Galvanized
Diameter: 1.312 in
Material: Steel
Diameter: 1.312 in
Finish: Pre-Galvanized