nVent CADDY Cat HP J-Hook with Pin Driven Angle Bracket, 1 5/16" dia, 3/16" Hole

Item #: 0260014

Cat #: CAT21HPAFAB3

UPC: 782856850175

$ 10.38 EA
Company wide:
0 in stock
Documents & Guides
CDY CAT21HPAFAB3 1 5/16" J-HO

Overview

CDY CAT21HPAFAB3 1 5/16" J-HO

Ideal combination of Innovatieve CADDY fasteners for concrete ceiling or deck applications with the high performance CAT HP series J-Hooks in a factory assembly. Ready to go out of the box.

Also known as: 782856850175, CAT21HPAFAB3, CDYCAT21HPAFAB3

Features & Benefits

  • Longer leg angle bracket for tool clearance
  • Designed to fit a variety of pin drivers
  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Provides superior fill capacity and load rating over most other non-continuous cable support alternatives
  • Rounded edges on J-Hooks provide proper bend radius support for high performance data cables
  • Cost effective alternative to expensive cable tray
  • Complies with EN 50174-2

Specifications

Material: Steel
Finish: Pre-Galvanized
Diameter: 1.312 in
Material: Steel
Diameter: 1.312 in
Finish: Pre-Galvanized