L-fse Lecbb Single Pole Watertight

Item #: 0260011

Cat #: LECBB

UPC: 079458008173

$ 81.38 EA
Company wide:
1 in stock
Documents & Guides
Single Pole Watertight Inline Fuseholder With Crimp Terminals

Overview

Single Pole Watertight Inline Fuseholder With Crimp Terminals

The Littelfuse 600 V in-line watertight fuse holders are the ideal answer for all high humidity and corrosive environments where fuses are required. Available in both breakaway and non-breakaway, single and double pole versions, these fuse holders allow maximum flexibility for any application. Applications: Street, alley, and parking lot lighting; Security and perimeter lighting; Traffic signals; Outdoor illuminated signs; Sports lighting; Boat electrical circuits; Tractors and yard equipment; General outdoor circuit protection.

Also known as: 079458008173, LECBB, LFULECBB

Specifications

Material: Phenolic
Volts DC: 600
Color: Black
Poles: 1
Amps: 30
Class: CC
Volts AC: 600
Mounting: Inline
Standards: California Proposition 65
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Family / Style: LEC
Material: Phenolic
Color: Black
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Volts DC: 600
Poles: 1
Class: CC
Mounting: Inline
Interrupt Rating DC: 200 kA
Family / Style: LEC