nVent CADDY Cat HP J-Hook with Hammer-On Flange Clip, 1 5/16" dia, 1/2"–3/4" Flange

Item #: 0260010

Cat #: CAT21HP912SM

UPC: 782856850144

$ 10.16 EA
Company wide:
0 in stock
Documents & Guides
CDY CAT21HP912SM 1 5/16" J-HO

Overview

CDY CAT21HP912SM 1 5/16" J-HO

Ideal combination of Innovatieve CADDY fasteners for structural steel beam applications with the high performance CAT HP series J-Hooks in a factory assembly. Ready to go out of the box.

Also known as: 782856850144, CAT21HP912SM, CDYCAT21HP912SM

Features & Benefits

  • Requires only a hammer to install
  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Provides superior fill capacity and load rating over most other non-continuous cable support alternatives
  • Rounded edges on J-Hooks provide proper bend radius support for high performance data cables
  • Cost effective alternative to expensive cable tray
  • Complies with EN 50174-2
  • Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569

Specifications

Material: Steel
Finish: Pre-Galvanized
Diameter: 1.312 in
Material: Steel
Diameter: 1.312 in
Finish: Pre-Galvanized