nVent CADDY Cat HP J-Hook with Angle Bracket, 1" dia, 1/4" Hole

Item #: 0259991

Cat #: CAT16HPAB

UPC: 782856716747

$ 5.51 EA
Company wide:
92 in stock
Documents & Guides
J-Hook with Angle Bracket, 1 Inch Diameter, 1/4 Inch Hole, Pregalvanized Steel,

Overview

J-Hook with Angle Bracket, 1 Inch Diameter, 1/4 Inch Hole, Pregalvanized Steel,

Ideal combination of Innovatieve CADDY fasteners for concrete, steel, or wood structures for ceiling or deck applications with the high performance CAT HP series J-Hooks in a factory assembly. Ready to go out of the box.

Also known as: 782856716747, CAT16HPAB, CDYCAT16HPAB

Features & Benefits

  • Ideal for attaching to concrete, steel or wood surfaces
  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Provides superior fill capacity and load rating over most other non-continuous cable support alternatives
  • Rounded edges on J-Hooks provide proper bend radius support for high performance data cables
  • Cost effective alternative to expensive cable tray
  • Complies with EN 50174-2
  • Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569

Specifications

Diameter: 1 in
Size: 1/4 in
Material: Pre-Galvanized Steel
Standards: Build America Buy America Compliant
Diameter: 1 in
Material: Pre-Galvanized Steel
Size: 1/4 in
Standards: Build America Buy America Compliant