nVent CADDY Cat 425 Adjustable Cable Support with Z Purlin Clip, 4", 6" dia, 1/16"–1/4" Flange

Item #: 0259985

Cat #: CAT425AF14

UPC: 782856336532

Company wide:
0 in stock
Documents & Guides
CDY CAT425AF14 HANGERCABLEFRO

Overview

CDY CAT425AF14 HANGERCABLEFRO

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856336532, CAT425AF14, CDYCAT425AF14

Features & Benefits

  • Requires only a hammer to install
  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Simple unlocking and locking of bar allows for additional cables to be added easily after installation
  • Adjustable strap allows for multiple support sizes to reduce inventory
  • Cost effective alternative to expensive cable tray
  • cULus® Listed and complies with NEC® and TIA requirements for structured cabling systems
  • Suitable for air handling spaces (plenum)

Specifications

Material: Steel
Diameter: 4 in
Finish: Plated
Material: Steel
Finish: Plated
Diameter: 4 in