PT16 Twist Clip for Wall Partition, 3/4" Screw

Item #: 0259980

Cat #: PT16LN

UPC: 782856000303

$ 2.55 EA
Company wide:
0 in stock
Documents & Guides
CDY PT16LN TWIST CLIPPRTITN H

Overview

CDY PT16LN TWIST CLIPPRTITN H

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856000303, PT16LN, CDYPT16LN

Features & Benefits

  • Fast, easy and secure twist-on installation
  • No special tools required
  • Designed to reduce scratching of T-grid

Specifications

Material: Spring Steel
Diameter: 0.250 in
Length: 0.750 in
Finish: Plated
Material: Spring Steel
Length: 0.750 in
Diameter: 0.250 in
Finish: Plated