H-MSS Inline Strap Hanger with Flange Clip, 0.5625"–0.75" Flange, 1 1/4" Max Strap

Item #: 0259977

Cat #: MSS912

UPC: 782856304609

$ 9.71 EA
Company wide:
0 in stock
Documents & Guides
CDY MSS912 HANGERSTRAP

Overview

CDY MSS912 HANGERSTRAP

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856304609, MSS912, CDYMSS912

Features & Benefits

  • Supports pipe or duct from flange with banding or strapping

Specifications

Material: Steel
Finish: Plated
Material: Steel
Finish: Plated