Disconnect, Female, 18 - 14 AWG

Item #: 0259947

Cat #: MU14-250DFHTX

UPC: 051128589786

$ 1.11 EA
Company wide:
0 in stock
Documents & Guides
Disconnect, Female, 18 - 14 AWG, Mates with 0.25 Inch Wide Male Tab, Red, 100 Pack

Overview

Disconnect, Female, 18 - 14 AWG, Mates with 0.25 Inch Wide Male Tab, Red, 100 Pack
Also known as: 051128589786, MU14-250DFHTX, MMMMU14250DFHTX

Specifications

Gender: Female
Color: Red
Allowable Gauge Range: 18 - 14
Gender: Female
Allowable Gauge Range: 18 - 14
Color: Red