42 Hex Head Lag Screw, 1/4" Screw, 2" Screw

Item #: 0259941

Cat #: 0422520EG

UPC: 782856359906

$ 1.29 EA
Company wide:
0 in stock
Documents & Guides
CDY 0422520EG SCREWLAG1/4 X 2

Overview

CDY 0422520EG SCREWLAG1/4 X 2

Screw for use in a wide variety of situations.

Also known as: 782856359906, 0422520EG, CDY0422520EG

Features & Benefits

  • For use with wood structures

Specifications

Length: 2 in
Diameter: 0.250 in
Material: Steel
Finish: Electrogalvanized
Length: 2 in
Material: Steel
Diameter: 0.250 in
Finish: Electrogalvanized